1-1/16 in. Low Carbon Steel Flat Washer

You last purchased this on
 
PROSELECT®

1-1/16 in. Low Carbon Steel Flat Washer

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

1-1/16 in. Low Carbon Steel Flat Washer

  • Fast #
  • Part #PSGFSWG
  • Item #1717849
  • Manufacturer Part #677373
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Low carbon steel
  • For sheet metal, plumbing electrical and construction work
  • Zinc plated to resist corrosion
  • For use with 1 in Bolt
  • Requires Certification

Specifications

ASME:
ASME B18.22.1
Coating:
Zinc Plated
Diameter - Inside 1:
1-1/16 in
Diameter - Outside:
2-1/2 in
Material:
Low Carbon Steel
Product Type:
Flat Washer
Thickness:
0.192 in