1 x 1/2 - 13 in. Zinc Hex Head Cap Screw

Part #PSHHCSDG  |  Item #1718019  |  Manufacturer Part #675724

$28.50 50 EA

$0.57 EACH

28.5

(Pricing is for 1 in)

Length:

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Grade 2
  • Factory head marking
  • Fully threaded
  • Zinc plated, low carbon steel construction
  • Meets SAE J429 specification

Specifications

Diameter: 1/2 in

Length: 1 in

Material: Zinc

Screw Head: Hex Head