7-1/8 in. Low Alloy Steel Bolt and Nut
PSMJTHBNG Series 7-1/8 in. Low Alloy Steel Bolt and Nut
Frequently Purchased Together
Product Details
- Low alloy steel construction
Documents
Specifications
- ANSI:
- ANSI A21.53
- ASTM:
- ASTM C-111, ASTM A-21.53
- AWWA:
- AWWA C-111
- Application:
- Mechanical Joint
- Clean Bagged:
- No
- Collection:
- PSMJTHBNG Series
- Diameter:
- 1 in
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Length:
- 7-1/8 in
- MA Approved -:
- No
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Thread Length:
- 6
- Thread Size:
- 6 in
- WaterSense Labeled:
- No