DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • One-way air pattern

PROSELECT® 10 in. 1-Way Aluminum Curved Ceiling or Sidewall Register in White

PSA1CW10

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
10 in
Material
Aluminum
Width
4 in

Starting at
$31.32
EACH
  • QUANTITY

DOCUMENTS