10 x 4 in. Residential Adjustable Face Register in White 1-way

You last purchased this on
 
PROSELECT®

PSAASW 10 x 4 in. Residential Adjustable Face Register in White 1-way

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSAASW 10 x 4 in. Residential Adjustable Face Register in White 1-way

  • Fast #
  • Part #PSAASW10P
  • Item #3679163
  • Manufacturer Part #PSASFRW10P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Stamped face margins
  • Multi-shutter damper
  • Adjustable straight fins
  • For both sidewall and ceiling applications
  • Aluminum construction
  • Requires Certification

Documents


Specifications

Adjustable Face Register Size:
10 in x 4 in
Application:
Residential, Light Commercial
Collection:
PSAASW
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
10 in x 4 in
GRD Deflection Type:
Adjustable Single Deflection
Height:
4 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Aluminum
Type:
PSAASW10P
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
10 in