DESCRIPTION

  • Aluminum construction
  • Constructed with an extruded aluminum border and airfoil deflection blades

PROSELECT® 10 in. Aluminum Adjustable Face Register in White

PSAVHW10

Width:

10 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
10 in
Material
Aluminum
Width
10 in

Starting at
$57.48
EACH
  • QUANTITY

DOCUMENTS