DESCRIPTION
- Extruded aluminum frame and blades
- Fin spacing: 0.666"
- Horizontal fins are permanently fixed at 45° angle
PROSELECT® 10 in. Aluminum Return Grille with Horizontal Blade
PSAH45W10
Width:
6 inSPECIFICATIONS
- Application
- Commercial
- Color Finish
- White
- Length
- 10 in
- Material
- Aluminum
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday