DESCRIPTION

  • Four-way air pattern
  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed aluminum blades

PROSELECT® 10 in. Ceiling/Sidewall Register in White

PSA4COBW1010

Width:

10 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
GRD Deflection Type
4-way
Length
10 in
Material
Aluminum
Width
10 in

Starting at
$68.65
EACH
  • QUANTITY

DOCUMENTS