10 in. Mechanical Joint and IPS SBR Transition Gasket
10 in. Mechanical Joint and IPS SBR Transition Gasket
Frequently Purchased Together
Product Details
- NSF/ANSI Standard 61 Compliant
- IPS connection
Documents
Specifications
- ANSI:
- ANSI 61, ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-2240-91, ASTM D-395-89, ASTM D-412-92, ASTM D-572-88
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Residential
- Clean Bagged:
- No
- Diameter - Outside:
- 10 in
- FM Approved:
- No
- Fitting Type:
- Transition Gasket
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UL Listed:
- No