DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 10 in. Return Grille with Horizontal Blade in White

PSHFSW10

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
6 in

Starting at
$26.19
EACH
  • QUANTITY

DOCUMENTS