DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • One-way air pattern
  • Steel construction

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS1C10

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
1-way
Length
10 in
Material
Steel
Width
4 in

Starting at
$19.09
EACH
  • QUANTITY

DOCUMENTS