DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Screws included

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS2WWML10

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
10 in
Material
Steel
Width
4 in

Starting at
$6.34
EACH
  • QUANTITY

DOCUMENTS