DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Steel construction
  • Three-way air pattern

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS3CW10

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
10 in
Material
Steel
Width
4 in

Starting at
$12.01
EACH
  • QUANTITY

DOCUMENTS