DESCRIPTION

  • All-steel welded construction
  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Integral multi-shutter damper
  • Metal lever damper operator

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS4WWML10

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
10 in
Material
Steel
Width
10 in

Starting at
$33.82
EACH
  • QUANTITY

DOCUMENTS