DESCRIPTION

  • Individually adjustable fins on 0.666" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed blades

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PSVOBW10U

Width:

6 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
10 in
Material
Steel
Width
6 in

Starting at
$27.99
EACH
  • QUANTITY

DOCUMENTS