DESCRIPTION

  • Features 1/2" spaced fins set at 40°
  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Three-way air pattern

PROSELECT® 10 in. Steel Ceiling/Sidewall Register in White

PS3WWML10

Width:

SPECIFICATIONS

Color Finish
White
GRD Deflection Type
3-way
Length
10 in
Material
Steel
Width
4 in

Print

Starting at
$17.14
EACH
  • QUANTITY

DOCUMENTS