• Cart

DESCRIPTION

  • Horizontal multi-shutter damper
  • Vertical adjustable face bars

PROSELECT® 10 in. Steel Supply Register in White

PSVAFW10

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
4 in

Starting at
$27.81
EACH
  • QUANTITY

DOCUMENTS