DESCRIPTION

  • Conforms to ASTM A563, ANSI B18.2.2, and SAE J995
  • Heavy hex pattern
  • Proof load stress: 120,000 psi
  • Zinc plated steel construction

Proselect® 10 in. Zinc Plated Thread Heavy Hex Nut

PSGHHNF

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
3/4 in
Material
Steel
Thread Length
10.0

Starting at
Call for Pricing
  • QUANTITY