DESCRIPTION

  • Cores are easy to remove with spring loaded latches (no tools required)
  • Highly flexible directional mounting applications ceiling diffuser
  • Modular cores can be adjusted to obtain 1 or 2 way opposite, 2 way corner, 3 or 4 way air patterns

PROSELECT® 10 x 10 in. Aluminum Model Copper Revival Ceiling Diffuser White

PSAMODOB1010

Width:

10 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Duct Shape
Square
GRD Deflection Type
1-way;2-way;3-way;4-way
Length
10 in
Material
Aluminum
Width
10 in

Starting at
$95.07
EACH
  • QUANTITY

DOCUMENTS