DESCRIPTION

  • Aluminum construction
  • Features 1/2" spaced fins at 40°
  • Screws included

PROSELECT® 10 x 10 in. Aluminum Return Air Grille 1/2 Fin White

PSARGW10

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Aluminum
Width
10 in

Starting at
$18.65
EACH
  • QUANTITY

DOCUMENTS