10 x 10 in. Aluminum T-Bar Return Grille with Horizontal Blade
10 x 10 in. Aluminum T-Bar Return Grille with Horizontal Blade
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Horizontal fins are permanently fixed at 45° angle
- Extruded aluminum frame and blades
Documents
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Aluminum
- Type:
- PSAH45TB1010
- WaterSense Labeled:
- No
- Width:
- 10 in