10 x 10 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

You last purchased this on
 
PROSELECT®

10 x 10 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

10 x 10 in. Commercial Ceiling & Sidewall Register in White 4-way Aluminum

  • Fast #
  • Part #PSA4COBW1010
  • Item #3876582
  • Manufacturer Part #PSA4COBW1010
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Individual adjustable curved blades pivot on 0.9" centers
  • Opposed blade damper controls volume without altering air pattern - screwdriver operator
  • Rollformed aluminum blades
  • Four-way air pattern
  • Requires Certification

Documents


Specifications

Application:
Commercial
Color Finish Name:
White
GRD Deflection Type:
4-way
Length:
10 in
MA Approved -:
No
Material:
Aluminum
WaterSense Labeled:
No
Width:
10 in