DESCRIPTION

PROSELECT® 10 x 10 in. Fixed Bar Filter Grille V2 White

PSFBFG2W10

Width:

10 in

SPECIFICATIONS

Color Finish
White
Length
10 in
Material
Steel
Width
10 in

Starting at
$42.35
EACH
  • QUANTITY