DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 10 x 10 in. Floor Return Air Grille

PSFRG1010

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
10 in
Material
Steel
Width
10 in

Starting at
$40.27
EACH
  • QUANTITY

DOCUMENTS