10 x 10 in. Residential Ceiling & Sidewall Register in White 4-way Steel

You last purchased this on
 
PROSELECT®

PS4WW 10 x 10 in. Residential Ceiling & Sidewall Register in White 4-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PS4WW 10 x 10 in. Residential Ceiling & Sidewall Register in White 4-way Steel

  • Fast #
  • Part #PS4WW1010
  • Item #2175151
  • Manufacturer Part #PS4WW1010
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Features 1/2" spaced fins at 40°
  • For both sidewall and ceiling applications
  • Four-way air pattern
  • Steel construction
  • Requires 2 dampers
  • Integral multi-shutter damper
  • Ideal for shallow duct installation
  • Requires Certification

Specifications

Application:
Residential
Collection:
PS4WW
Color Finish Name:
White
Damper Type:
Multi-Shutter Damper
Duct Size:
10 in x 10 in
GRD Deflection Type:
4-way
Height:
10 in
Installation Type:
Ceiling Mount, Sidewall Mount
Length:
10 in
MA Approved -:
No
Material:
Steel
Type:
PS4WW1010
Vent Duct Shape:
Square
WaterSense Labeled:
No
Width:
10 in