10 x 30 in. Residential 1-way Return Grille in Brown Steel
PSFRGB 10 x 30 in. Residential 1-way Return Grille in Brown Steel
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Average 75% free area
- Rigid faceplate provides firm, smooth surface
- Heavy gauge steel construction for floor use
Documents
Specifications
- Application:
- Residential
- Collection:
- PSFRGB
- Color Finish Name:
- Brown
- Duct Size:
- 10 in x 30 in
- GRD Deflection Type:
- 1-way
- Installation Type:
- Floor Mount
- Length:
- 30 in
- MA Approved -:
- No
- Material:
- Steel
- Type:
- PSFRGB1030
- UL Listed:
- No
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 10 in