• Cart

DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 10 x 4 in. White Return Air Grille 1/2 in. Fin

PSRGW10P

Color/Finish

White

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
4 in

$9.06
EACH

(Pricing is for White)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment