10 x 6 in. Residential Baseboard Register in White 2-way Steel

You last purchased this on
 
PROSELECT®

PSBBRD 10 x 6 in. Residential Baseboard Register in White 2-way Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

PSBBRD 10 x 6 in. Residential Baseboard Register in White 2-way Steel

  • Fast #
  • Part #PSBBRD10U
  • Item #3925318
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Features positive volume-control damper
  • All-steel construction
  • Features 1/3" spaced fins at 20°
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
PSBBRD
Color Finish Category:
Whites
Color Finish Name:
White
Damper Type:
Volume-Control Damper
Depth:
1-3/4 in
Diffuser Size:
6 in x 4 in
Duct Size:
10 in x 6 in
GRD Deflection Type:
1-way
Height:
6-5/8 in
Installation Type:
Baseboard Mount
Length:
11-3/4 in
MA Approved -:
No
Material:
Steel
Vent Duct Shape:
Rectangular
WaterSense Labeled:
No
Width:
3-13/16 in