10 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel
PS1WW 10 x 6 in. Residential Ceiling & Sidewall Register in White 1-way Steel
Frequently Purchased Together
Product Details
- Features 1/2" spaced fins at 40°
- For both sidewall and ceiling applications
- One-way air pattern
- Steel construction
- ?Adjusts to 1-5/8" depth when fully opened
- Interlocking damper louvers for positive shut-off
- Multi-shutter damper
- Ideal for shallow duct installations
- Medium texture
Documents
Specifications
- Application:
- Residential
- Collection:
- PS1WW
- Color Finish Name:
- White
- Damper Type:
- Multi-Shutter Damper
- Duct Size:
- 10 in x 6 in
- GRD Deflection Type:
- 1-way
- Height:
- 6 in
- Installation Type:
- Ceiling Mount, Sidewall Mount
- Length:
- 10 in
- MA Approved -:
- No
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- WaterSense Labeled:
- No
- Width:
- 10 in