DESCRIPTION

  • All-steel construction
  • Features 1/2" spaced fins at 40°
  • Includes screws
  • Margin turnback: 5/16"

PROSELECT® 10 x 8 in. Roll Groove Return Air Grille 1/2 in. Fin

PSRG10X

Color Finish

 

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$8.42
EACH
  • QUANTITY

DOCUMENTS