DESCRIPTION

  • Clute cut construction for roomy, comfortable fit
  • Knit wrist
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.

Proselect 100% Cotton Brown Jersey Gloves

PSG1632

Glove Size:

SPECIFICATIONS

Color Finish
Brown
Glove Size
L
Glove Type
Jersey
Material
Cotton

Starting at
$1.66
EACH
  • QUANTITY

DOCUMENTS