DESCRIPTION

  • Conforms to ASTM A563, ANSI B18.2.2, and SAE J995
  • Plain steel
  • Proof load stress: 120,000 psi

PROSELECT® 11 in. Plain Heavy Hex Head Nut

PSBHHNE

Inside Diameter:

SPECIFICATIONS

ANSI Specifications
ANSI B18.2.2
ASTM Specifications
ASTM A-563
Color Finish
Zinc
Grade
2
Inside Diameter
5/8 in
Material
Steel
Thread Length
11

Starting at
Call for Pricing
  • QUANTITY