DESCRIPTION

Proselect® 11 in. Zinc Plated Thread G2 Hex Nut

PS000316EA

Inside Diameter:

SPECIFICATIONS

ASME Specifications
ASME B18.2.2
ASTM Specifications
ASTM F-1941
Grade
2
Inside Diameter
5/8 in
Material
Carbon Steel
Thread Length
11.0

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS