DESCRIPTION

  • Adjustable straight fins
  • Multi-shutter damper
  • Stamped face margins

Proselect 12 in. Aluminum Adjustable Face Register in White

PSAASW12

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$20.1
EACH
  • QUANTITY

DOCUMENTS