DESCRIPTION

  • Aluminum construction
  • Constructed with an extruded aluminum border and airfoil deflection blades
  • OBW - with opposed blade damper

PROSELECT® 12 in. Aluminum Adjustable Face Register in White

PSAVHOBW1212

Width:

12 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$96.77
EACH
  • QUANTITY

DOCUMENTS