DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Two-way air pattern

PROSELECT® 12 in. Aluminum Ceiling/Sidewall Register in White

PSA2CW12

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-Way
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$47.87
EACH
  • QUANTITY

DOCUMENTS