DESCRIPTION

  • Adjustable curved blades
  • Aluminum construction
  • For both sidewall and ceiling applications
  • Multi-shutter damper
  • Three-way air pattern

PROSELECT® 12 in. Aluminum Ceiling/Sidewall Register in White

PSA3CW12

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
3-way
Length
12 in
Material
Aluminum
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.77
EACH
  • QUANTITY

DOCUMENTS