DESCRIPTION

  • Adjustable curved blades
  • For both sidewall and ceiling applications
  • Four-way air pattern

PROSELECT® 12 in. Aluminum Ceiling/Sidewall Register in White

PSA4CW12

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$55.27
EACH
  • QUANTITY

DOCUMENTS