DESCRIPTION

  • Concealed mounting
  • Extruded aluminum frame and blades
  • Fin spacing: 0.666"
  • Hinged face with 1/4 turn latches for quick filter changes
  • Requires standard 1" filter

Proselect® 12 in. Aluminum Horizontal Blade Filter Grill

PSAH45FGW12

Color Finish:

SPECIFICATIONS

Application
Commercial
Color Finish
White
Length
12 in
Material
Aluminum
Width
12 in

Starting at
$50.11
EACH
  • QUANTITY

DOCUMENTS