DESCRIPTION

  • All-steel construction
  • Average 75% free area
  • Firm, smooth surface
  • Rigid

PROSELECT® 12 in. Floor Return Air Gril in Brown

PSFRGB12

Color Finish:

SPECIFICATIONS

Application
Residential
Color Finish
Brown
Length
12 in
Material
Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$83.7
EACH
  • QUANTITY

DOCUMENTS