DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 12 in. Horizontal Blade Return Grill

PSHFSW1010

Width:

10 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
10 in
Material
Steel
Width
10 in

Starting at
$17.07
EACH
  • QUANTITY

DOCUMENTS