DESCRIPTION

  • Horizontal space bars set at 35°

PROSELECT® 12 in. Horizontal Blade Return Grill

PSHFSW12

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
12 in
Material
Steel
UL Listed
No
Width
6 in

Starting at
$21.02
EACH
  • QUANTITY

DOCUMENTS