DESCRIPTION

  • Engineered polymer construction
  • For heating or cooling applications
  • Multi-shutter damper
  • Two-way air pattern

PROSELECT® 12 in. Plastic Ceiling/Sidewall Register in White

PSP2WW12

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
12 in
Material
Plastic
Material Type
Polymer
Width
6 in

Starting at
$10.47
EACH
  • QUANTITY

DOCUMENTS