DESCRIPTION

  • All-steel welded construction
  • Includes screws
  • Install with fins downward or upward to reduce visibility
  • Margin turnback: 7/8"
  • One-way air pattern
  • With 1/3" spaced fins at 20°

PROSELECT® 12 in. RG7 Baseboard Return Grille with 1/3 in. White Fin

PSRG783W12

Width:

8 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
12 in
Material
Steel
Width
8 in

Starting at
$18.33
EACH
  • QUANTITY

DOCUMENTS