DESCRIPTION

  • High induction/capacity 2-cone diffuser
  • Low profile flush face

PROSELECT® 12 in. Round Fixed Ceiling Diffuser

PSRADW12

Diameter:

12 in

SPECIFICATIONS

Application
Commercial
Color Finish
White
Diameter
12 in
Duct Shape
Round
Material
Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
$166.14
EACH
  • QUANTITY

DOCUMENTS