DESCRIPTION

  • For both sidewall and ceiling applications
  • Integral multi-shutter damper
  • One-way curved blade

PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White

PS1CWML12

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
12 in
Material
Steel
Width
6 in

Starting at
$24.36
EACH
  • QUANTITY

DOCUMENTS