DESCRIPTION

  • Features 1/2" spaced fins at 40°
  • Ideal for shallow duct installations
  • Interlocking damper louvers for positive shut-off
  • Medium texture
  • Multi-shutter damper
  • One-way deflection
  • Steel construction
  • Used for ceiling or sidewall installation
  • ‭Adjusts to 1-5/8" depth when fully opened

PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White

PS1WW12

Width:

6 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
1-way
Length
12 in
Material
Steel
Width
6 in

Starting at
$11.29
EACH
  • QUANTITY

DOCUMENTS