DESCRIPTION

  • Features 1/3" spaced fins at 20°
  • For both sidewall and ceiling applications
  • Ideal for shallow duct installation
  • Integral multi-shutter damper
  • Two-way air pattern

PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White

PS2W312

Width:

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
2-way
Length
12 in
Material
Steel
Width
4 in

Starting at
$17.21
EACH
  • QUANTITY

DOCUMENTS