DESCRIPTION

  • For both sidewall and ceiling applications
  • Four-way curved blade
  • Integral multi-shutter damper
  • Metal lever damper operator
  • Steel welded curved blade construction

PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White

PS4CWML12

Width:

12 in

SPECIFICATIONS

Application
Residential
Color Finish
White
GRD Deflection Type
4-way
Length
12 in
Material
Steel
Width
12 in

Starting at
$47.23
EACH
  • QUANTITY

DOCUMENTS