DESCRIPTION
- Features 1/2" spaced fins set at 40°
- For both sidewall and ceiling applications
- Integral multi-shutter damper
- Metal lever damper operator
- Two-way air pattern
PROSELECT® 12 in. Steel Ceiling/Sidewall Register in White
PS2WWML12
Width:
SPECIFICATIONS
- Application
- Residential
- Color Finish
- White
- GRD Deflection Type
- 2-way
- Length
- 12 in
- Material
- Steel
- Width
- 4 in